Zoro Homepage

Disposable Shoe Covers, White, Slip Resistant Sole: Yes , L

  • Mfr # SH-E1716-BH

  • Zoro # G5470372


product price: $183.99
/pk 200, $0.92/ea
Free Shipping & Returns

Key Features

Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Tie
Seam Style
Serged
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-E1716-BH
Zoro #
G5470372
UPC #
-
Country of Origin
India

Dimensions

Named Size
L
Overall Height
5 in

Details

Item
Disposable Shoe Covers
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Tie
Seam Style
Serged
Series
Critical Cover(R) SafeStep(R)

Description

Shoe Cover,Anti-Skid Sole,L,Package Quantity 200, Package Quantity 200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.