Disposable Shoe Covers, White, Slip Resistant Sole: Yes , Universal
Mfr # SH-E1712-BH
Zoro # G5470363
product price: $210.99
/pk 200, $1.05/ea
Free Shipping & Returns
Key Features
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Tie
Seam Style
Serged
Overall Height
5 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-E1712-BH
Zoro #
G5470363
UPC #
-
Country of Origin
India
Dimensions
Named Size
Universal
Overall Height
5 in
Size
Universal
Details
Item
Disposable Shoe Covers
Includes Slip Resistant Sole
Yes
Color
White
Closure Type
Tie
Seam Style
Serged
Series
Critical Cover(R) SafeStep(R)
Packaging
Bulk
Product Type
Shoe Cover
Description
Shoe Cover,Anti-Skid Sole,Univ,Package Quantity 200, Closure Type Tie, Color White, Named Size Universal, Overall Height 5 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Critical Cover(R) SafeStep(R), Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.