Frock, Composite Fabric, Serged Seam, 3XL, 25 PK
Mfr # FK-J2141-6
Zoro # G7297633
product price: $140.99
/pk 25, $5.64/ea
Free Shipping & Returns
Key Features
Color
White
Material
Composite Fabric
Number of Pockets
0
Closure Type
Zipper
Product Type
Frock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FK-J2141-6
Zoro #
G7297633
UPC #
-
Country of Origin
Multiple
Dimensions
Size
3XL
Chest Size - Maximum
29 in
Overall Length
51 1/2 in
Named Size
3XL
Details
Item
Coverall
Color
White
Material
Composite Fabric
Number of Pockets
0
Closure Type
Zipper
Product Type
Frock
Seam Style
Serged
Cuff Style
Elastic
Attached Hood
No
Wrist Closure
Elastic
Collar Style
Mandarin
Description
Coverall, Attached Hood No, Chest Size - Maximum 29 in, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic, Material Composite Fabric, Named Size 3XL, Number of Pockets 0, Overall Length 51 1/2 in, Pocket Location Not Applicable, Product Type Frock, Seam Style Serged, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.