Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Frock, Composite Fabric, Serged Seams, M, 25 PK

  • Mfr # FK-J2141-2

  • Zoro # G7297554


product price: $140.99
/pk 25, $5.64/ea
Free Shipping & Returns

Key Features

Color
White
Material
Composite Fabric
Number of Pockets
0
Closure Type
Zipper
Product Type
Frock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FK-J2141-2
Zoro #
G7297554
UPC #
-
Country of Origin
Multiple

Dimensions

Size
M
Named Size
M
Overall Length
42 1/2 in
Chest Size - Maximum
22 3/4 in

Details

Item
Coverall
Color
White
Material
Composite Fabric
Number of Pockets
0
Closure Type
Zipper
Product Type
Frock
Seam Style
Serged
Cuff Style
Elastic
Attached Hood
No
Wrist Closure
Elastic
Collar Style
Mandarin

Description

Coverall, Attached Hood No, Chest Size - Maximum 22 3/4 in, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic, Material Composite Fabric, Named Size M, Number of Pockets 0, Overall Length 42 1/2 in, Pocket Location Not Applicable, Product Type Frock, Seam Style Serged, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.