Shoe Cover SureGrip Universal, PK9000
Mfr # SH-X1272-B
Zoro # G7297667
product price: $1,759.99
/pk 9000, $0.20/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
Key Features
Material
Polypropylene
Color
Blue
Shoe and Boot Cover Fits Shoe Size
4 to 11
Waterproof
No
Slip Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH-X1272-B
Zoro #
G7297667
UPC #
-
Country of Origin
India
Dimensions
Shoe and Boot Cover Fits Shoe Size
4 to 11
Shoe and Boot Cover Height Range
Ankle
Overall Height
6 1/4 in
Named Size
Universal
Details
Item
Shoe Cover
Material
Polypropylene
Color
Blue
Waterproof
No
Slip Resistant
Yes
Shoe and Boot Cover Primary Material
Polypropylene/Polyethylene
Package Type
Bulk
Shoe and Boot Cover Item
Shoe Covers
Closure Type
Tie
Metal Detectable
No
Series
Critical Cover(R) SureGrip(R)
Packaging
Bulk
Seam Style
Serged
Product Type
Shoe Cover
Description
Shoe Cover, Closure Type Tie, Color Blue, Material Polypropylene, Metal Detectable No, Named Size Universal, Overall Height 6 1/4 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Critical Cover(R) SureGrip(R), Waterproof No, Package Quantity 9000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.