Zoro Homepage

Shoe Cover SureGrip, XL, PK9000

  • Mfr # SH-X1273-B

  • Zoro # G7297624


product price: $2,037.99
/pk 9000, $0.23/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Material
Polypropylene
Color
Blue
Package Type
Bulk
Closure Type
Tie
Slip Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH-X1273-B
Zoro #
G7297624
UPC #
-
Country of Origin
India

Dimensions

Shoe and Boot Cover Fits Shoe Size
4 to 12
Shoe and Boot Cover Height Range
Ankle
Overall Height
6 1/2 in
Named Size
XL

Details

Item
Shoe Cover
Material
Polypropylene
Color
Blue
Package Type
Bulk
Closure Type
Tie
Slip Resistant
Yes
Metal Detectable
No
Shoe and Boot Cover Item
Shoe Covers
Waterproof
No
Shoe and Boot Cover Primary Material
Polypropylene/Polyethylene
Series
Critical Cover(R) SureGrip(R)
Seam Style
Serged
Product Type
Shoe Cover
Packaging
Bulk

Description

Shoe Cover, Closure Type Tie, Color Blue, Material Polypropylene, Metal Detectable No, Named Size XL, Overall Height 6 1/2 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Critical Cover(R) SureGrip(R), Waterproof No, Package Quantity 9000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.