Disposable Boot Covers, Polyethylene, Polypropylene, Blue, Slip Resistant Sole: Yes , Universal
Mfr # BT-91412-B
Zoro # G8168097
product price:Â $120.99
/pk 200, $0.60/ea
Free Shipping & Returns
Key Features
Material
Polyethylene, Polypropylene
Named Size
Universal
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BT-91412-B
Zoro #
G8168097
UPC #
-
Country of Origin
Multiple
Dimensions
Named Size
Universal
Overall Height
17 in
Shoe and Boot Cover Fits Shoe Size
11
Size
Universal
Shoe and Boot Cover Height Range
Calf
Details
Item
Disposable Boot Covers
Material
Polyethylene, Polypropylene
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Tie
Seam Style
Welded
Series
AquaTrak(R) Critical Cover(R)
Waterproof
Yes
Standards
ASTM D751
Resists
Dry Particulate, Water
Industry Type
Healthcare
Metal Detectable
No
Fabric Weight
1.77 oz/sq yd
Product Type
Boot Cover
Packaging
Bulk
Description
Boot Covers, Closure Type Tie, Color Blue, Material Polyethylene, Polypropylene, Metal Detectable No, Named Size Universal, Overall Height 17 in, Packaging Bulk, Product Type Boot Cover, Seam Style Welded, Series AquaTrak(R) Critical Cover(R), Standards ASTM D751, Waterproof Yes, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.