Shop ALPHA PRO TECH

Disposable Face Shield Assembly, Clear Visor, Polyester, Anti-Fog Lens

  • Mfr # 2802

  • Zoro # G8020503


product price:  $219.99
/pk 100, $2.20/ea
Free Shipping & Returns

Key Features

Visor Color
Clear
Material
Plastic
Visor Material
Polyester
Lens Coating
Anti-Fog
Visor Thickness
0.275"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2802
Zoro #
G8020503
UPC #
-
Country of Origin
Mexico

Dimensions

Visor Thickness
0.275"
Visor Width
12 3/4 in
Visor Height
8-5/8"

Details

Item
Disposable Face Shield Assembly
Visor Color
Clear
Material
Plastic
Visor Material
Polyester
Lens Coating
Anti-Fog
Dielectric Protection
No
Standards
FDA Approved Medical Device
Features
Total Facial Splash Protection, The Face Shields Wrap-Around Design Provides Great Peripheral Vision While Acting As A Protective Shield Against Non-Hazardous Liquid Splash and Light Particles In A Lab or Controlled Environment
Headgear Material
Plastic
Disposable/ Reusable
Disposable
Headgear Style
None
Faceshield Assembly/Headgear Suspension
Elastic Band
Headgear Color
White
Includes
With Velcro Adjustable Band
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Includes Anti-Fog Visor Coating
Yes
Reusability
Disposable
Includes No Visor Coatings
No
Includes Scratch-Resistant Visor Coating
No
Strap Material
Hook-and-Loop
Includes Anti-Static Visor Coating
No

Description

Face Shield, Dielectric Protection No, Features Total Facial Splash Protection, The Face Shields Wrap-Around Design Provides Great Peripheral Vision While Acting As A Protective Shield Against Non-Hazardous Liquid Splash and Light Particles In A Lab or Controlled Environment, Headgear Color White, Headgear Material Plastic, Headgear Style None, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.