Disposable Shoe Covers, Polyethylene, Polypropylene, Blue, Slip Resistant Sole: Yes , XL
Mfr # SH-X1223-B
Zoro # G7865776
product price:Â $70.39
/pk 300, $0.23/eaKey Features
Material
Polyethylene, Polypropylene
Named Size
XL
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SH-X1223-B
Zoro #
G7865776
UPC #
765573335170
Country of Origin
India
Dimensions
Named Size
XL
Overall Height
6 1/2 in
Size
XL
Shoe and Boot Cover Height Range
Ankle
Shoe and Boot Cover Fits Shoe Size
4 to 12
Details
Item
Disposable Shoe Covers
Material
Polyethylene, Polypropylene
Includes Slip Resistant Sole
Yes
Color
Blue
Closure Type
Tie
Seam Style
Serged
Series
Critical Cover(R) SureGrip(R)
Waterproof
No
Standards
ASTM D751
Industry Type
Healthcare
Resists
Dry Particulate
Fabric Weight
1.46 oz/sq yd
Metal Detectable
No
Product Type
Shoe Cover
Packaging
Bulk
Description
Shoe Covers, Closure Type Tie, Color Blue, Material Polyethylene, Polypropylene, Metal Detectable No, Named Size XL, Overall Height 6 1/2 in, Packaging Bulk, Product Type Shoe Cover, Seam Style Serged, Series Critical Cover(R) SureGrip(R), Standards ASTM D751, Waterproof No, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.