Particulate Respirator, N95, Cirtical Cover PFL with Twist Seal chin piece, ASTM Level 3, M, PK 210
Mfr # 695
Zoro # G8252501
product price: $206.99
/pk 210, $0.99/ea
Free Shipping & Returns
Key Features
NIOSH Rating
N95
Color
Green
Mask Size
M
Nosepiece Type
Metal Nose Clip
Mask Shape
Flat-Fold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
695
Zoro #
G8252501
UPC #
-
Country of Origin
United States
Dimensions
Mask Size
M
Details
Item
Disposable Respirator
NIOSH Rating
N95
Color
Green
Nosepiece Type
Metal Nose Clip
Mask Shape
Flat-Fold
Exhalation Valve
No
Mask Headstrap Type
Dual, Adjustable
Face Seal Type
Standard
Standards
NIOSH
Individually Packaged
No
Fluid Resistant
Yes
Nuisance Odor Removal
None
Latex Content
Latex Free
Nose Clip
Yes
ISO Cleanroom Class
Not Rated
ASTM Splash Rating
Level 3
Includes Eyeshield
No
Eyeshield Material
None
Eyeshield Color
None
Description
Disposable Respirator, Mask Size M, NIOSH Rating N95, ASTM Splash Rating Level 3, ISO Cleanroom Class Not Rated, Mask Headstrap Type Dual, Adjustable, Mask Shape Flat-Fold, Exhalation Valve No, Package Quantity 210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.