Mini-Strip Blotting Box, 6 Lanes, 2/pk, 2PK
- Mfr # 248778
- Zoro # G005299826
product price:Â
$
52.69
/pk of 2, $26.35/ea
Key Features
Length
3.88 in
Width
8 1/2 in
Height
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 248778
- Zoro #
- G005299826
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 3.88 in
- Width
- 8 1/2 in
- Height
- 4.5 in
Description
Perfect size container for incubating or staining western blot strips. Clear plastic box has individual chambers that allow processing multiple strips at one time. Flat bottom on container reduces the amount of solution necessary to cover each strip. Box also features a tight fitting hinged lid that prevents evaporation. Made of high clarity polystyrene for enhanced visibility of contents.
Inside Dimensions (cm): 10.0 x 3.0 x 2.5 Typical Volume: 4-6ml per LaneShipping Weight: 0.75 lbs
Shipping Dimensions: 8.50 x 4.50 x 3.88
Research or further manufacturing use only, not for food or drug use.
Inside Dimensions (cm): 10.0 x 3.0 x 2.5 Typical Volume: 4-6ml per LaneShipping Weight: 0.75 lbs
Shipping Dimensions: 8.50 x 4.50 x 3.88
Research or further manufacturing use only, not for food or drug use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.