This item is Discontinued.

Alpha Systems Alpha System N102101T Self Level Sealant; White A7F-N102101T

Alpha System N102101T Self Level Sealant; White (Discontinued)

  • Mfr # A7F-N102101T
  • Zoro # G804166718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A7F-N102101T
Zoro #
G804166718
UPC #
846732054917
Country of Origin
China

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Features
  • Weather Self-Leveling Sealant Designed And Formulated To Provide Excellent Weather Resistance
  • Features High Solids, Low V.O.C. Content, And No Hazardous Air Pollutants (HAP)
  • Provides Good Adhesion To A Variety Of Substrates
  • This Roof Sealant Has Good Low Temperature Resistance And Will Not Crack At -40 Degree Fahrenheit. Cured Sealant Is Paintable
  • Typically Used In RV Applications Where A Long-Term Weather Tight Seal With Good Ozone And UV Resistance Are Required
  • High quality construction and durability
  • Variety of styles for every type of accessory
Specifications
  • Used To: Vertical Applications In The Recreational Vehicle Industry
  • Type: Self Leveling Paste
  • Color: White
  • Unit Size: 10 Ounce

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.