Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AIGNEP Flow Control, Knob Adj., 5MM Tube X 1/8 Swift-Fit, Composite Body

  • Mfr # 55905-5-1/8

  • Zoro # G705732401


product price: $19.65
/ea
Sold in multiples of 2 for $39.30

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55905-5-1/8
Zoro #
G705732401
UPC #
-
Country of Origin
Italy

Description

Aignep flow control, 55905-5-1/8, knob adj., 5mm tube x 1/8" swift-fit, composite body simplify the world of push-to-connect fittings with the alpha swift-fit. One fitting that works with either tapered or straight threads. Npt, iso 228, bspp, iso 7 bspt, g thread. If you have a pipe thread, you can count on swift-fit to seal without leaking. Port size can easily be identified but what about that thread pitch? tapered, straight, inch, metric who knows? assumptions are made, threads are stripped, and expensive equipment destroyed. You could try and retap threads; you might have to wait for a new component to be delivered. In any case, down-time is increased; production time is lost all over a simple fitting. Save time, save money by using alpha swift-fit.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.