AIGNEP Straight Male Connector, , 3/8" Tube x 3/8" Swift-Fit Univ. Thread, SS

  • Mfr # 60000-06-06

  • Zoro # G505732397


product price:  $32.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60000-06-06
Zoro #
G505732397
UPC #
-
Country of Origin
Italy

Description

Product Description:

The ALPHA TECHNOLOGIES - 21220748 is a Push On Hose Fitting that can be used to secure hose ends. This fitting is designed for faster no-clamp attachment that might provide a tighter seal between the hose and the applied device. With its push-on application, this hose fitting could simplify the installation process by potentially eliminating some securing steps. It might provide secure support, which could make it suitable for a variety of heavy-duty applications.

Key Features:
  • Push-On Type: Designed for quicker, tool-free connection, which may lead to a more efficient assembly process.
  • Robust Construction: Made with robust materials that have shown resilience and durability in some heavy-duty uses.
  • Leak-Proof: Made to provide a tight seal, which could minimise the potential for fluid leakage.
  • May be used in heavy-duty applications: Its versatile functionality allows for usage in diverse industrial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.