AIGNEP Straight Male Connector, 60000-04-02, 1/4 Tube x 1/8" Swift-Fit Univ. Thread, SS

  • Mfr # 60000-04-02

  • Zoro # G205732482


product price:  $25.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60000-04-02
Zoro #
G205732482
UPC #
-
Country of Origin
Italy

Description

The ALPHA TECHNOLOGIES - 21220683 is a Push On Hose Fitting product, primarily designed for connection functionalities in industrial hose systems. As a granular level item in this category, this product is designed to be used in assembly and disassembly operations in these systems, which may contribute to time efficiency. It is used for pipeline connectivity with its precise threading, integrating into pipeline mechanics in various industries.

Key Features:

  • Fitting Shape: This attribute refers to the physical configuration of the product, dictating its compatibility with system requirements.
  • Hose Fitting A Type: This feature is indicative of its compatibility with specific types of hoses, thus enhancing its versatility.
  • Hose Fitting B Type and Size: Providing clarity on its adaptable size and type for the correlating hose connection, this feature contributes to product flexibility.
  • Material: The product's body constitution, which can shed light on endurance and durability parameters.
  • Max Working Pressure @ 70 F: This feature indicates the product's max working pressure at 70 F, assisting in maintaining the product's performance.
  • Thread Size and Type: This feature corresponds to the thread size and type, which is compatible with certain threading patterns in the connectivity system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.