AIGNEP Swivel Branch Tee, , 6mm Tube x 1/8" Male BSPP Thread, Stainless Steel

  • Mfr # 60215-6-1/8

  • Zoro # G905732812


product price:  $63.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60215-6-1/8
Zoro #
G905732812
UPC #
-
Country of Origin
Italy

Description

The ALPHA TECHNOLOGIES - 60215-6-1/8 falls under the product category of "Push On Hose Fittings". Primarily used for connecting hoses in industrial and commercial environments, this fitting is constructed to bear the typical conditions of such settings. Made from robust brass, the fitting presents both a barbed and threaded end, each measuring 6-1/8 inches. This dimension is intended for achieving a more secure fit. In terms of capability, the fitting has a maximum working pressure rating of 350 PSI.

Key Features:

  • Connection Type: Male – The term 'male' refers to the fitting's mode of attachment, denoting it as designed to connect on the inside of a hose or pipe.
  • Material: Brass - The fitting's composition is brass, a material noted for its general durability, corrosion resistance, and heat resistance attributes.
  • Max Working Pressure: 350 PSI – This is the rated maximum pressure for the fitting, suggesting it may be suitable for select heavy-duty applications.
  • Barbed End: 6-1/8 in – The measurement of the fitting's barbed end, which inserts into the hose or pipe aiming for a sealed connection.
  • Threaded End: 6-1/8 in. Male – This specifier refers to the size and gender of the threaded end, meant to connect to a female component with the intent to form a tight junction.
  • Brand: ALPHA TECHNOLOGIES – The manufacturer of this particular fitting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.