AIGNEP Swivel Male Elbow, , 1/2" Tube x 3/8" Swift-Fit, Stainless Steel

  • Mfr # 60110-08-06

  • Zoro # G005732453


product price:  $97.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60110-08-06
Zoro #
G005732453
UPC #
-
Country of Origin
Italy

Description

The ALPHA TECHNOLOGIES - 21260985 is a Push On Hose Fitting, used for a variety of industrial applications based on the specifications. This item may contribute to workflow and productivity by providing a reliable connection between hoses and equipment or between different hoses in high-pressure environments. It's constructed for use in a range of conditions and withstands varying pressures and temperatures.

Key Features:

  • "Push On" fitting type: This type of fitting is designed for quick and efficient attachment by simply pushing it onto a hose, which can significantly reduce assembly times.
  • Fitting Size: The size of the fitting is a crucial aspect as it needs to correspond with the dimensions of the hoses or equipment it will be used with.
  • Material: The fitting is made of a material, resultant properties include resistance to corrosion, wear, and fluctuating temperatures.
  • Operating Pressure: This indicates the maximum pressure that the fitting can withstand, which is a crucial consideration when working in high-pressure environments.
  • Temperature Range: This range signifies the minimum and maximum temperatures that the fitting can be exposed to without compromising its integrity or performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.