Aignep USA Straight Male 1/4" Tube x 10/32 UNF Male

  • Mfr # 60000-04-32

  • Zoro # G405732381


product price:  $24.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60000-04-32
Zoro #
G405732381
UPC #
-
Country of Origin
Italy

Description

The Alpha Technologies - 60000-04-32 is a part of our "Push On Hose Fittings" range, created for use across varying commercial and industrial applications. Such fittings are regularly utilized to forge reliable connections within hose systems, thereby aiding the progression of various liquids or gases. These fittings carry a push-on design, which enables quicker assemblies compared to other methods.

Key Features:

  • The product type for these fittings is "Push On Hose Fittings," which denotes it's designed for immediate application onto the hose, eliminating the need for clamps.
  • The fitting falls under the sub-type "Male Connector", revealing that it's commonly used for connection to a female-ended component.
  • It includes a barb size of 3/8", referring to the diameter size of the barb where the hose is installed.
  • The thread size for this fitting is 1/4", indicating its compatibility with hoses or components carrying a similar thread size.
  • It holds a maximum operating pressure of 350 psi, signifying its capability to resist a specific level of pressure during operation.
  • Constructed using Brass material, which is renowned for its resistance to corrosion. Durability may vary based on operating conditions and maintenance.
  • Presented in a standard pack size of 10, outlining the number of fittings provided in each purchase.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.