This item is Discontinued.

Alpha Wire 14 AWG, 2 C, Slate, PVC, 600V, 18 65402 SL001

14 AWG, 2 C, Slate, PVC, 600V, 18 (Discontinued)

  • Mfr # 65402 SL001
  • Zoro # G1349687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65402 SL001
Zoro #
G1349687
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
14 AWG
Length
18
Outside Dia.
0.33 in

Details

Number of Conductors
2
Jacket Material
PVC
Jacket Color
Slate
Voltage
600V
Standards
CE; CSA AWM I_II A_B; CSA FT1; UL AWM 2587
Stranding
41 x 30
Shielded / Unshielded
Unshielded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.