Zoro Homepage

14 AWG, 2 C, Slate, PVC, 300V, 12

  • Mfr # 1891C SL001

  • Zoro # G1146915


product price: $3.15
/ea
Sold in multiples of 25 for $78.75

Key Features

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
2
Standards
CSA AWM I_II A_B; CSA FT1; UL VW-1; UL CL2
Color Code
Gray (Slate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1891C SL001
Zoro #
G1146915
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
0.268 in
Wire Size
14 AWG
Length
12
Conductor Size
14 AWG (AMERICAN WIRE GAUGE)

Details

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
2
Standards
CSA AWM I_II A_B; CSA FT1; UL VW-1; UL CL2
Color Code
Gray (Slate)
Insulation Material
Pvc-Polyvinyl Chloride
Stranding
41 x 30
Voltage
300V
Shielded / Unshielded
Unshielded
Material
Tinned Copper
CSA
FT1 VERTICAL FLAME TEST
Temperature Rating
80 Degrees Centigrade
NEC Rating
UL LISTED ART 725 CLASS 2
Voltage Rating
300 Volts AC
Conductor Count
2 Conductors
Plenum
General Purpose
Screen/Shield
No
Jacketing Material
Pvc-Polyvinyl Chloride
Conductor Type
Stranded Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.