Zoro Homepage

16 AWG, 2 C, Slate, PVC, 300V, 12

  • Mfr # 2432C SL001

  • Zoro # G1147992


product price: $2.55
/ea
Sold in multiples of 25 for $63.75

Key Features

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
2
Standards
CSA FT4; UL VW-1; UL AWM 2092; CSA CMG; UL CMG
Voltage
300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2432C SL001
Zoro #
G1147992
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG
Length
12
Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Outside Dia.
0.226 in

Details

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
2
Standards
CSA FT4; UL VW-1; UL AWM 2092; CSA CMG; UL CMG
Voltage
300V
Stranding
19/0.0117
Insulation Material
Pe-Polyethylene
Shielding
Foil
Color Code
Gray (Slate)
Temperature Rating
75 Degrees Centigrade
Conductor Type
Stranded Conductor
Voltage Rating
300 Volts AC
Construction
Overall Shield & Drain
Shield Type
Foil Shielded - Alum/Mylar
Material
Tinned Copper
Screen/Shield
Yes
Conductor Count
2 Conductors
Plenum
General Purpose
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Jacketing Material
Pvc-Polyvinyl Chloride
NEC Rating
NEC CMG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.