Zoro Homepage

16 AWG, 2 C, Slate, PVC, 300V, 12

  • Mfr # 5072C SL001

  • Zoro # G1148918


product price: $4.25
/ea
Sold in multiples of 25 for $106.25

Key Features

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
2
Standards
CA Prop 65; CE; CSA FT4; CSA CMG; UL CM; UL AWM 2464; UL AWM 1569; UL VW-1; IEC 60332-1; IEC 60332-2; UL 60C OIL; UL SUN RES
Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5072C SL001
Zoro #
G1148918
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Length
12
Outside Dia.
1/4 in
Wire Size
16 AWG

Details

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
2
Standards
CA Prop 65; CE; CSA FT4; CSA CMG; UL CM; UL AWM 2464; UL AWM 1569; UL VW-1; IEC 60332-1; IEC 60332-2; UL 60C OIL; UL SUN RES
Voltage
300V
Stranding
19/0.0117
Insulation Material
Pvc-Polyvinyl Chloride
Color Code
Gray (Slate)
Shielded / Unshielded
Unshielded
Jacketing Material
Pvc-Polyvinyl Chloride
NEC Rating
UL LISTED ART 800
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count
2 Conductors
Temperature Rating
75 Degrees Centigrade
Conductor Type
Stranded Conductor
Voltage Rating
300 Volts AC
Screen/Shield
No
Plenum
General Purpose
Material
Tinned Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.