Zoro Homepage

16 AWG, 2 C, Slate, PVC, 600V, 16

  • Mfr # 65602 SL001

  • Zoro # G1349906


product price: $1.65
/ea
Sold in multiples of 25 for $41.25

Key Features

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
2
Standards
CE; CSA AWM I_II A_B; CSA FT1; UL AWM 2587
Length
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65602 SL001
Zoro #
G1349906
UPC #
-
Country of Origin
Unknown

Dimensions

Length
16
Wire Size
16 AWG
Outside Dia.
0.284 in

Details

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
2
Standards
CE; CSA AWM I_II A_B; CSA FT1; UL AWM 2587
Shielded / Unshielded
Unshielded
Voltage
600V
Insulation Material
Pvc-Polyvinyl Chloride
Color
Gray (Slate)
Stranding
26 x 30
Type
Stranded
Temperature Rating
90 Degrees Centigrade
Material
Bare Copper
Product Type
Flex Cont
Jacketing Material
Pvc-Polyvinyl Chloride
Conductor Count
2 Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.