Zoro Homepage

16 AWG, 6 C, Slate, PVC, 300V, 18

  • Mfr # 5076C SL001

  • Zoro # G1170496


product price: $10.49
/ea
Sold in multiples of 25 for $262.25

Key Features

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
6
Standards
CE; CSA FT4; CSA CMG; UL CM; UL AWM 2464; UL AWM 1569; UL VW-1; IEC 60332-1; IEC 60332-2; UL SUN RES
Stranding
19/0.0117
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5076C SL001
Zoro #
G1170496
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
16 AWG (AMERICAN WIRE GAUGE)
Outside Dia.
0.343 in
Length
18
Wire Size
16 AWG

Details

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
6
Standards
CE; CSA FT4; CSA CMG; UL CM; UL AWM 2464; UL AWM 1569; UL VW-1; IEC 60332-1; IEC 60332-2; UL SUN RES
Stranding
19/0.0117
Color Code
Gray (Slate)
Shielded / Unshielded
Unshielded
Voltage
300V
Insulation Material
Pvc-Polyvinyl Chloride
Screen/Shield
No
Plenum
General Purpose
NEC Rating
UL LISTED ART 800
Voltage Rating
600 Volts AC
Spec Nbr Mil-Spec
TYPE BN SHIELDED AND JACKET
Jacketing Material
Pvc-Polyvinyl Chloride
Spec Nbr Ul Style
UL LSTED WIRE MISC.
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Type
Stranded Conductor
Conductor Count
6 Conductors
Material
Tinned Copper
Temperature Rating
105 Degrees Centigrade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.