Zoro Homepage

18 AWG, 2 C, Slate, PVC, 600V, 18

  • Mfr # 5430/2 SL001

  • Zoro # G1154037


product price: $5.15
/ea
Sold in multiples of 25 for $128.75

Key Features

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
2
Standards
CE; CSA TEW; CSA FT4; CSA AWM I_II A_B; UL VW-1; UL AWM 2501; UL AWM 1015; UL MTW; IEC 60332-1; IEC 60332-2; UL 60C OIL
Length
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5430/2 SL001
Zoro #
G1154037
UPC #
-
Country of Origin
Unknown

Dimensions

Length
18
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Outside Dia.
0.356 in
Wire Size
18 AWG

Details

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
2
Standards
CE; CSA TEW; CSA FT4; CSA AWM I_II A_B; UL VW-1; UL AWM 2501; UL AWM 1015; UL MTW; IEC 60332-1; IEC 60332-2; UL 60C OIL
Voltage
600V
Stranding
16 x 30
Shielding
Foil
Color Code
Gray (Slate)
Insulation Material
Pvc-Polyvinyl Chloride
Screen/Shield
Yes
Construction
Overall Shield & Drain
Material
Tinned Copper
Conductor Count
2 Conductors
Plenum
General Purpose
Voltage Rating
300 Volts AC
Jacketing Material
Pvc-Polyvinyl Chloride
Temperature Rating
105 Degrees Centigrade
Conductor Type
Stranded Conductor
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Shield Type
Foil Shielded - Alum/Mylar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.