Zoro Homepage

18 AWG, 3 C, Slate, PVC, 300V, 12

  • Mfr # 2423C SL001

  • Zoro # G1145506


product price: $2.35
/ea
Sold in multiples of 25 for $58.75

Key Features

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
3
Standards
CSA FT4; UL VW-1; UL AWM 2093; CSA CMG; UL CMG
Insulation Material
Pe-Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2423C SL001
Zoro #
G1145506
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Wire Size
18 AWG
Outside Dia.
0.214 in
Length
12

Details

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
3
Standards
CSA FT4; UL VW-1; UL AWM 2093; CSA CMG; UL CMG
Insulation Material
Pe-Polyethylene
Color Code
Gray (Slate)
Voltage
300V
Stranding
16 x 30
Shielding
Foil
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Jacketing Material
Pvc-Polyvinyl Chloride
NEC Rating
NEC CMG
Screen/Shield
Yes
Plenum
General Purpose
Voltage Rating
300 Volts AC
Construction
Overall Shield & Drain
Conductor Type
Stranded Conductor
Conductor Count
3 Conductors
Shield Type
Foil Shielded - Alum/Mylar
Material
Tinned Copper
Temperature Rating
75 Degrees Centigrade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.