Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 AWG, 6 C, Slate, PVC, 300V, 16

  • Mfr # 1898/6C SL001

  • Zoro # G1153942


product price: $3.65
/ea
Sold in multiples of 25 for $91.25

Key Features

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
6
Standards
CSA CMG; CSA FT4; UL VW-1; UL CM; UL AWM 2509
Stranding
16 x 30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1898/6C SL001
Zoro #
G1153942
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Outside Dia.
0.278 in
Length
16
Wire Size
18 AWG

Details

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
6
Standards
CSA CMG; CSA FT4; UL VW-1; UL CM; UL AWM 2509
Stranding
16 x 30
Color Code
Gray (Slate)
Insulation Material
Pvc-Polyvinyl Chloride
Voltage
300V
Shielded / Unshielded
Unshielded
NEC Rating
UL LISTED ART 800
Material
Tinned Copper
Jacketing Material
Pvc-Polyvinyl Chloride
Temperature Rating
80 Degrees Centigrade
Screen/Shield
No
Conductor Type
Stranded Conductor
Plenum
General Purpose
Conductor Count
6 Conductors
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Voltage Rating
300 Volts AC
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.