Zoro Homepage

18 AWG, 6 C, Slate, PVC, 300V, 16

  • Mfr # 5386C SL001

  • Zoro # G1156252


product price: $8.49
/ea
Sold in multiples of 25 for $212.25

Key Features

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
6
Standards
CE; CSA FT4; CSA CMG; UL CM; UL AWM 2464; UL VW-1; UL AWM 1569; IEC 60332-1; IEC 60332-2; UL 60C OIL
Length
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5386C SL001
Zoro #
G1156252
UPC #
-
Country of Origin
Unknown

Dimensions

Length
16
Wire Size
18 AWG
Outside Dia.
0.311 in
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)

Details

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
6
Standards
CE; CSA FT4; CSA CMG; UL CM; UL AWM 2464; UL VW-1; UL AWM 1569; IEC 60332-1; IEC 60332-2; UL 60C OIL
Stranding
16 x 30
Voltage
300V
Color Code
Gray (Slate)
Shielding
Foil
Insulation Material
Pvc-Polyvinyl Chloride
NEC Rating
UL LISTED ART 800
Shield Type
Foil Shielded - Alum/Mylar
Material
Tinned Copper
Construction
Overall Shield & Drain
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Temperature Rating
80 Degrees Centigrade
Conductor Count
6 Conductors
Plenum
General Purpose
Voltage Rating
300 Volts AC
Conductor Type
Stranded Conductor
Screen/Shield
Yes
Jacketing Material
Pvc-Polyvinyl Chloride

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.