Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

18 AWG, 8 C, Slate, PVC, 300V, 18

  • Mfr # 1898/8C SL001

  • Zoro # G1152725


product price: $5.15
/ea
Sold in multiples of 25 for $128.75

Key Features

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
8
Standards
CSA CMG; CSA FT4; UL VW-1; UL CM; UL AWM 2509
Voltage
300V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1898/8C SL001
Zoro #
G1152725
UPC #
-
Country of Origin
Unknown

Dimensions

Length
18
Conductor Size
18 AWG (AMERICAN WIRE GAUGE)
Outside Dia.
0.313 in
Wire Size
18 AWG

Details

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
8
Standards
CSA CMG; CSA FT4; UL VW-1; UL CM; UL AWM 2509
Voltage
300V
Color Code
Gray (Slate)
Shielded / Unshielded
Unshielded
Insulation Material
Pvc-Polyvinyl Chloride
Stranding
16 x 30
Conductor Type
Stranded Conductor
Screen/Shield
No
Temperature Rating
80 Degrees Centigrade
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count
8 Conductors
Material
Tinned Copper
Spec Nbr Ul Style
UL LSTED WIRE MISC.
Jacketing Material
Pvc-Polyvinyl Chloride
Voltage Rating
300 Volts AC
Plenum
General Purpose
NEC Rating
UL LISTED ART 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.