Zoro Homepage

18 AWG, Black, PTFE, 600V, 6.5

  • Mfr # 5857 BK001

  • Zoro # G1437388


product price: $4.49
/ea
Sold in multiples of 25 for $112.25

Key Features

Jacket Color
Black
Jacket Material
PTFE
Standards
MIL-W-16878E Type E; NEMA HP3-EXBHE; UL AWM 1213; UL VW-1
Outside Dia.
0.069 in
Insulation Material
Tfe-Tetrafluoroethylene & Ptfe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5857 BK001
Zoro #
G1437388
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
0.069 in
Wire Size
18 AWG
Length
6.5

Details

Jacket Color
Black
Jacket Material
PTFE
Standards
MIL-W-16878E Type E; NEMA HP3-EXBHE; UL AWM 1213; UL VW-1
Insulation Material
Tfe-Tetrafluoroethylene & Ptfe
Shielded
Not Shielded
Voltage
600V
Gauge (Awg)
18 AWG (AMERICAN WIRE GAUGE)
Material
Silver Plated Copper
Voltage Rating
600 Volts AC or DC
Temperature Rating
200 Degrees Centigrade (393 F)
Conductor Stranding
19 Strands in Each Conductor
Mil Spec
MIL-W-16878/4 (TYPE E)
Product Type
M16878

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.