Zoro Homepage

20 AWG, 2 C, Slate, PVC, 600V, 12

  • Mfr # 3231 SL001

  • Zoro # G1161493


product price: $3.65
/ea
Sold in multiples of 25 for $91.25

Key Features

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
2
Standards
MIL-W-16878_Type B_N
Insulation Material
Pvc/Nyl-Polyvinyl Chloride/Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3231 SL001
Zoro #
G1161493
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
20 AWG
Outside Dia.
0.195 in
Length
12
Conductor Size
20 AWG (AMERICAN WIRE GAUGE)

Details

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
2
Standards
MIL-W-16878_Type B_N
Insulation Material
Pvc/Nyl-Polyvinyl Chloride/Nylon
Color Code
Gray (Slate)
Stranding
19 x 32
Shielding
Braid
Voltage
600V
Construction
Overall Braid Shield
Voltage Rating
600 Volts AC
Material
Tinned Copper
Conductor Type
Stranded Conductor
Conductor Count
2 Conductors
Screen/Shield
Yes
Spec Nbr Mil-Spec
TYPE BN SHIELDED AND JACKET
Plenum
General Purpose
Temperature Rating
105 Degrees Centigrade
Jacketing Material
Pvc-Polyvinyl Chloride
Shield Type
Braid Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.