Zoro Homepage

20 AWG, 3 C, Slate, PVC, 300V, 12

  • Mfr # 2413C SL001

  • Zoro # G1162446


product price: $1.59
/ea
Sold in multiples of 25 for $39.75

Key Features

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
3
Standards
CSA FT4; UL VW-1; UL AWM 2093; CSA CMG; UL CMG
Outside Dia.
0.195 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2413C SL001
Zoro #
G1162446
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
0.195 in
Length
12
Wire Size
20 AWG
Conductor Size
20 AWG (AMERICAN WIRE GAUGE)

Details

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
3
Standards
CSA FT4; UL VW-1; UL AWM 2093; CSA CMG; UL CMG
Color Code
Gray (Slate)
Stranding
7 x 28
Shielding
Foil
Insulation Material
Pvc-Polyvinyl Chloride
Voltage
300V
Shield Type
Foil Shielded - Alum/Mylar
Material
Tinned Copper
Jacketing Material
Pvc-Polyvinyl Chloride
Construction
Overall Shield & Drain
Temperature Rating
75 Degrees Centigrade
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Type
Stranded Conductor
Plenum
General Purpose
Conductor Count
3 Conductors
Voltage Rating
300 Volts AC
NEC Rating
NEC CMG
Screen/Shield
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.