Zoro Homepage

20 AWG, 6 C, Slate, PVC, 300V, 16

  • Mfr # 5466C SL001

  • Zoro # G1167346


product price: $6.95
/ea
Sold in multiples of 25 for $173.75

Key Features

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
6
Standards
CE; CSA CMG; CSA FT4; UL AWM 2464; UL CM; UL VW-1; UL AWM 1569; IEC 60332-1; IEC 60332-2; UL 60C OIL
Conductor Size
20 AWG (AMERICAN WIRE GAUGE)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5466C SL001
Zoro #
G1167346
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
20 AWG (AMERICAN WIRE GAUGE)
Wire Size
20 AWG
Length
16
Outside Dia.
0.284 in

Details

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
6
Standards
CE; CSA CMG; CSA FT4; UL AWM 2464; UL CM; UL VW-1; UL AWM 1569; IEC 60332-1; IEC 60332-2; UL 60C OIL
Voltage
300V
Shielding
Foil
Color Code
Gray (Slate)
Insulation Material
Pvc-Polyvinyl Chloride
Stranding
7 x 28
Shield Type
Foil Shielded - Alum/Mylar
Construction
Overall Shield & Drain
NEC Rating
UL LISTED ART 800
Temperature Rating
105 Degrees Centigrade
Jacketing Material
Pvc-Polyvinyl Chloride
Voltage Rating
300 Volts AC
Conductor Count
6 Conductors
Material
Tinned Copper
Conductor Type
Stranded Conductor
Screen/Shield
Yes
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Plenum
General Purpose
Spec Nbr Ul Style
UL STYLE, 2464

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.