Zoro Homepage

22 AWG, 2 C, Slate, PVC, 300V, 12

  • Mfr # 1172C SL001

  • Zoro # G1148507


product price: $0.63
/ea
Sold in multiples of 25 for $15.75

Key Features

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
2
Standards
CSA FT4; CSA CMG; UL VW-1; UL CM; UL AWM 2576
Color Code
Gray (Slate)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1172C SL001
Zoro #
G1148507
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Outside Dia.
0.164 in
Length
12
Conductor Size
22 AWG (AMERICAN WIRE GAUGE)

Details

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
2
Standards
CSA FT4; CSA CMG; UL VW-1; UL CM; UL AWM 2576
Color Code
Gray (Slate)
Voltage
300V
Stranding
7 x 30
Insulation Material
Pvc-Polyvinyl Chloride
Shielded / Unshielded
Unshielded
Voltage Rating
300 Volts AC
Jacketing Material
Pvc-Polyvinyl Chloride
Temperature Rating
80 Degrees Centigrade
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Conductor Count
2 Conductors
Screen/Shield
No
Plenum
General Purpose
NEC Rating
UL LISTED ART 800
Conductor Type
Stranded Conductor
Material
Tinned Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.