Zoro Homepage

22 AWG, Silver, No Jacket, 2.75

  • Mfr # 298 SV001

  • Zoro # G1157013


product price: $0.80
/ea
Sold in multiples of 25 for $20.00

Key Features

Jacket Color
Silver
Jacket Material
No Jacket
Standards
A-A-59551
Wire Size
22 AWG
Length
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
298 SV001
Zoro #
G1157013
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
2.75

Details

Jacket Color
Silver
Jacket Material
No Jacket
Standards
A-A-59551
Shielded
Not Shielded
Gauge (Awg)
22 AWG (AMERICAN WIRE GAUGE)
Material
Tinned Copper
Temperature Rating
200 Degrees Centigrade (393 F)
Product Type
Busbar
Conductor Stranding
1 Strand in Each Conductor (Solid)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.