Zoro Homepage

22 AWG, Yellow, PVC, 300V, 6.5

  • Mfr # 3051 YL001

  • Zoro # G1408855


product price: $197.99
/ea
Sold in multiples of 25 for $4,949.75
Free Shipping & Returns

Key Features

Jacket Color
Yellow
Jacket Material
PVC
Standards
CSA FT1; CSA TR 64; UL VW-1; UL AWM 1569; UL AWM 1007
Shielded
Not Shielded
Outside Dia.
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3051 YL001
Zoro #
G1408855
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
0.062 in
Wire Size
22 AWG
Length
6.5

Details

Jacket Color
Yellow
Jacket Material
PVC
Standards
CSA FT1; CSA TR 64; UL VW-1; UL AWM 1569; UL AWM 1007
Shielded
Not Shielded
Voltage
300V
Insulation Material
Pvc-Polyvinyl Chloride
Temperature Rating
80 Degrees Centigrade (176 F)
Conductor Stranding
7 Strands in Each Conductor
CSA
CSA TYPE TR-64 (90C RATED)
Material
Tinned Copper
Product Type
Ul Styles 1000-1999
Gauge (Awg)
22 AWG (AMERICAN WIRE GAUGE)
Voltage Rating
300 Volts AC or DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.