Zoro Homepage

24 AWG, 2 C, Slate, PVC, 300V, 12

  • Mfr # 2400C SL001

  • Zoro # G1146154


product price: $0.85
/ea
Sold in multiples of 25 for $21.25

Key Features

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
2
Standards
CSA FT4; UL AWM 2092; UL VW-1; CSA CMG; UL CMG
Outside Dia.
0.156 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2400C SL001
Zoro #
G1146154
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
0.156 in
Length
12
Wire Size
24 AWG
Conductor Size
24 AWG (AMERICAN WIRE GAUGE)

Details

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
2
Standards
CSA FT4; UL AWM 2092; UL VW-1; CSA CMG; UL CMG
Voltage
300V
Color Code
Gray (Slate)
Stranding
7 x 32
Shielding
Foil
Insulation Material
Pe-Polyethylene
Jacketing Material
Pvc-Polyvinyl Chloride
Construction
Overall Shield & Drain
Material
Tinned Copper
Voltage Rating
300 Volts AC
NEC Rating
NEC CMG
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Spec Nbr Ul Style
UL STYLE, 2464
Temperature Rating
75 Degrees Centigrade
Shield Type
Foil Shielded - Alum/Mylar
Plenum
General Purpose
Conductor Count
3 Conductors
Screen/Shield
Yes
Conductor Type
Stranded Conductor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.