Zoro Homepage

26 AWG, 6 C, Slate, PVC, 150V

  • Mfr # 1606 SL021

  • Zoro # G1161965


product price: $1.89
/ea
Sold in multiples of 25 for $47.25

Key Features

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
6
Conductor Size
26 AWG (AMERICAN WIRE GAUGE)
Outside Dia.
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1606 SL021
Zoro #
G1161965
UPC #
-
Country of Origin
Unknown

Dimensions

Conductor Size
26 AWG (AMERICAN WIRE GAUGE)
Outside Dia.
0.09 in
Wire Size
26 AWG

Details

Jacket Color
Slate
Jacket Material
PVC
Number of Conductors
6
Stranding
7 x 34
Voltage
150V
Shielded / Unshielded
Unshielded
Insulation Material
Pp-Polypropylene
Conductor Type
Stranded Conductor
Plenum
General Purpose
NEC Rating
UL LISTED ART 800
Screen/Shield
No
Conductor Count
6 Conductors
Jacketing Material
Pvc-Polyvinyl Chloride
Material
Bare Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.