Zoro Homepage

26 AWG, Black, PVC, 150V

  • Mfr # 7053 BK001

  • Zoro # G2686504


product price: $0.61
/ea
Sold in multiples of 25 for $15.25

Key Features

Jacket Color
Black
Jacket Material
PVC
Standards
CSA AWM I A_B; CSA FT1; MIL-W-16878E TYPE B; UL AWM 1429
Outside Dia.
0.039 in
Voltage
150V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7053 BK001
Zoro #
G2686504
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Dia.
0.039 in
Wire Size
26 AWG

Details

Jacket Color
Black
Jacket Material
PVC
Standards
CSA AWM I A_B; CSA FT1; MIL-W-16878E TYPE B; UL AWM 1429
Voltage
150V
Insulation Material
Srpvc-Semi-Rigid Polyvinyl Chloride
Shielded
Not Shielded
Mil Spec
MIL-W-16878/4 (TYPE E)
Conductor Stranding
7 Strands in Each Conductor
Temperature Rating
105 Degrees Centigrade (221 F)
Voltage Rating
600 Volts AC or DC
Gauge (Awg)
26 AWG (AMERICAN WIRE GAUGE)
Material
Tinned Copper
Product Type
M16878

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.