Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Sleeve, 1/2 in Inside Dia., Polyester, Black

  • Mfr # G110NF12 BK002

  • Zoro # G1397892


product price: $3.85
/ea
Sold in multiples of 25 for $96.25

Key Features

Inside Diameter
1/2 in
Material of Construction
Polyester
Color
Black
Standards
UL UZKX2; CSA 5836 01; MIL-I-631
Military Spec
MIL-I-631D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G110NF12 BK002
Zoro #
G1397892
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
1/2 in
Length
1000FT

Details

Item
Cable Sleeve
Material of Construction
Polyester
Color
Black
Standards
UL UZKX2; CSA 5836 01; MIL-I-631
Military Spec
MIL-I-631D
Wall Type Single Or Dual
Single Wall
Sleeve Construction
Braided

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.