Zoro Homepage

Hookup Wire, 10 AWG, Black

  • Mfr # A6719-0

  • Zoro # G5766172


product price: $4.59
/ea
Sold in multiples of 250 for $1,147.50

Key Features

Conductor Material
Tinned Copper
Jacket Color
Black
Jacket Material
No Jacket
Voltage
600V
Insulation Material
Mppe-Modified Polyphenylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6719-0
Zoro #
G5766172
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
10 AWG

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Jacket Material
No Jacket
Voltage
600V
Insulation Material
Mppe-Modified Polyphenylene
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
105
Shielded
Not Shielded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.