
Hookup Wire, 16 AWG, Green With A Yellow Stripe
Mfr # A6716-54
Zoro # G5758375
product price: $1.25
/eaSold in multiples of 250 for $312.50
Key Features
Conductor Material
Tinned Copper
Jacket Material
No Jacket
Voltage
600V
Insulation Material
Mppe-Modified Polyphenylene
Conductor Design
Stranded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6716-54
Zoro #
G5758375
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
16 AWG
Details
Item
Hookup Wire
Conductor Material
Tinned Copper
Jacket Color
Green With A Yellow Stripe
Jacket Material
No Jacket
Voltage
600V
Insulation Material
Mppe-Modified Polyphenylene
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
26
Shielded
Not Shielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.