Zoro Homepage

Hookup Wire, 20 AWG, Black

  • Mfr # A6714-0

  • Zoro # G5754184


product price: $0.70
/ea
Sold in multiples of 250 for $175.00

Key Features

Conductor Material
Tinned Copper
Jacket Material
No Jacket
Voltage
600V
Insulation Material
Mppe-Modified Polyphenylene
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A6714-0
Zoro #
G5754184
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
20 AWG

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Jacket Material
No Jacket
Voltage
600V
Insulation Material
Mppe-Modified Polyphenylene
Conductor Design
Stranded
Temp. Rating
105°C
Stranding
10
Shielded
Not Shielded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.