Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lead Wire, 18 AWG, Green, 6.5 ft

  • Mfr # 1555 GR001

  • Zoro # G2686617


product price: $0.89
/ea
Sold in multiples of 250 for $222.50

Key Features

Conductor Material
Tinned Copper
Length
6.5 ft
Jacket Material
PVC
Nominal Outside Dia.
0.079 in
Voltage
1000V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1555 GR001
Zoro #
G2686617
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6.5 ft
Nominal Outside Dia.
0.079 in
Wire Size
18 AWG

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Green
Jacket Material
PVC
Voltage
1000V
Insulation Material
Pvc-Polyvinyl Chloride
Conductor Design
Stranded
Temp. Rating
80°C
Stranding
16
Standards
MIL-W-76B TYPE MW
Shielded
Not Shielded
Mil Spec
MIL-W-76
Wire Color
Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.