Zoro Homepage

Lead Wire, 22 AWG, Black, 6.5 ft

  • Mfr # 1551 BK001

  • Zoro # G2681245


product price: $0.55
/ea
Sold in multiples of 250 for $137.50

Key Features

Conductor Material
Tinned Copper
Length
6.5 ft
Nominal Outside Dia.
0.062 in
Jacket Material
PVC
Voltage
1000V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1551 BK001
Zoro #
G2681245
UPC #
-
Country of Origin
Unknown

Dimensions

Length
6.5 ft
Nominal Outside Dia.
0.062 in
Wire Size
22 AWG

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Jacket Material
PVC
Voltage
1000V
Insulation Material
Pvc-Polyvinyl Chloride
Conductor Design
Stranded
Temp. Rating
80°C
Stranding
7
Standards
MIL-W-76B TYPE MW
Shielded
Not Shielded
Mil Spec
MIL-W-76
Wire Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.