This item is Discontinued.

Alpha Wire 16 AWG, 4 C, Slate, PVC, 600V, 16 3248 SL001

16 AWG, 4 C, Slate, PVC, 600V, 16 (Discontinued)

  • Mfr # 3248 SL001
  • Zoro # G2658477
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3248 SL001
Zoro #
G2658477
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
16 AWG
Length
16
Outside Dia.
0.279 in

Details

Number of Conductors
4
Jacket Material
PVC
Jacket Color
Slate
Voltage
600V
Standards
MIL-W-16878_Type B_N
Shielding
Braid
Stranding
19 x 29

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.