Zoro Homepage

12V Circulatory Cooling Vest System - Navy - 3XL/4XL

  • Mfr # 810058850980

  • Zoro # G722407870


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Length
22 in
Color
Navy
Size
3XL/4XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810058850980
Zoro #
G722407870
UPC #
810058850980
Country of Origin
China

Dimensions

Length
22 in
Size
3XL/4XL

Details

Item
Circulatory Cooling Vest System
Material
Polyester
Color
Navy

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.