Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V Circulatory Cooling Vest System - Navy - M/L

  • Mfr # 810058850959

  • Zoro # G922407861


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Polyester
Length
19 in
Size
XS/S
Cooling Method
12V Power by SAE Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810058850959
Zoro #
G922407861
UPC #
810058850959
Country of Origin
China

Dimensions

Length
19 in
Size
XS/S

Details

Color
Navy
Material
Polyester
Item
Circulatory Cooling Vest System
Cooling Method
12V Power by SAE Adapter
High-Visibility
No
Maximum Cooling Time
Up to 6 Hours
Battery Voltage
12V
Includes
6L Cooler, Pump, 3 Ft. Hose, 12V Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.