
12V Circulatory Cooling Vest System - Navy - M/L
Mfr # 810058850966
Zoro # G122407869
product price: $499.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Size
M/L
Material
Polyester
Length
20 in
High-Visibility
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810058850966
Zoro #
G122407869
UPC #
810058850966
Country of Origin
China
Dimensions
Size
M/L
Length
20 in
Details
Color
Navy
Item
Circulatory Cooling Vest System
Material
Polyester
High-Visibility
No
Cooling Method
12V Power by SAE Adapter
Battery Voltage
12V
Maximum Cooling Time
Up to 6 Hours
Includes
6L Cooler, Pump, 3 Ft. Hose, 12V Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.