Zoro Homepage

12V Circulatory Cooling Vest System - Navy - XL/XXL

  • Mfr # 810058850973

  • Zoro # G822407848


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Size
XL/XXL
Material
Polyester
Color
Navy
Length
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810058850973
Zoro #
G822407848
UPC #
810058850973
Country of Origin
China

Dimensions

Size
XL/XXL
Length
21 in

Details

Material
Polyester
Item
Circulatory Cooling Vest System
Color
Navy

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.